RS PRO RS PRO Digital Panel Meter for Voltage Measurement, LED

Sebelum PPN:
Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro LED Digital Battery Meter Introducing the RS Pro LED Battery Meter.
Use high-quality, durable meters to test and monitor a variety of functions related to battery charge level, maintenance, battery life, or condition.
The RS PRO Digital LED Battery Meter's compact and reliable design makes it ideal for maintenance applications where space is limited.
Digital battery meters are a simple and cost-effective way to assess battery health in real time, helping you preserve battery life and power.
This RS PRO digital LED battery meter model features a 10-segment LED bar graph with 1 red, 2 yellow and 7 green, 6-digit, 7-segment LCD display screen, allowing you to view results quickly and effectively in real time.
This model is designed to fit standard panel cutouts and is compatible with battery voltages of 12V DC and 24V DC.
The RS PRO Digital Battery Meter has a built-in time running counter that records the accumulated time that the key switch has been turned off.
This digital LED battery meter also has a memory option to easily recall the last charge level, saving you time and effort.
Plus, it can retain data for up to 25 years or more, so you always have your data at hand, unlike battery-powered meters.
Features and Benefits Compact size allows you to install the meter in limited spaces Low and high charge warning with LED flashing Displays a 10-segment LED bar graph to clearly and effectively show results No moving parts means the meter operates quietly Wide operating temperature range Fits standard panel cutouts Built-in hour count meter Memory option to recall last charge level Retains data for up to 25+ years What is this digital battery meter good for? Battery meters are used in a variety of applications, including in conjunction with electric vehicle batteries.
This allows users to easily view and identify the remaining battery life of their device.
Other examples where digital battery meters are often found are in medical devices, golf cars, electric vehicles, cleaning equipment and many more.
How do I read the battery meter on the digital panel? When connected to a related application, you can use the results displayed on the LED or LCD panel to assess the battery level.
The LED display is great for a quick glance or observation.
Meanwhile, the LCD design allows you to see the numbers clearly in bright light or outdoors.
Common Applications Golf cars Commercial cleaning equipment Increased mobility Electric bicycles Medical equipment
Feature
Specification
Display Type = LED
Height = 39mm
Width = 43mm
Depth = 49mm
Operating temperature Min = -20°C
Operating principle = Battery meter operating temperature Max = +85°C
Approval = CE certified

Ulasan Produk

Tidak ada ulasan