RS PRO RS PRO Digital Panel Meter for Voltage Measurement, LED

Sebelum PPN:
Rp1.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO LED Battery Meter 12 to 24V. Connect this RS PRO meter to your battery and it will automatically display the power level.
It's easy to use.
Simply plug it in and an LED (light emitting diode) display will show the battery level from full to empty.
One by one, when the voltage drops below the segment's power threshold, the battery meter LED segment disappears from the display for 155 seconds.
If the battery is charging, the LED segments will display 200 seconds after the power threshold is reached.
This allows you to easily monitor the battery power level.
Suitable for battery voltages from 12 to 24 V. This battery meter can be used in a variety of environments and places where battery level measurement is required, from household appliances to office equipment.
Features and BenefitsDigital battery meterLED (light emitting diode) display typeBattery voltage is 12 to 24VOperating temperature range: -20 to +85°C32mm depth37mm cut-out width25mm cut-out heightCE certified (Conformit e Europ e enne, or European Conformity) meets health, safety and environmental standardsRS PRORS PRO is our own brand, offering a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Display Type = LED
Height = 25mm
Width = 37mm
Depth = 32mm
Operating temperature Min = -20°C
Operating principle = Battery meter operating temperature Max = +85°C
Approval = CE certified

Ulasan Produk

Tidak ada ulasan