RS PRO RS PRO Digital Panel Meter for Voltage Measurement, LCD, LED

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro LCD and LED battery meter, 12 to 48V dc ± 0.5%. This RS Pro battery meter provides practical measurement of battery power.
The meter has an LED (light emitting diode) display that shows the current power level as a series of bars ranging from full to empty.
It's easy to use and has a simple display that automatically appears when connected to a battery.
Whenever the battery voltage drops below the power threshold, the bars disappear from the display after 155 seconds.
When the battery is charging, the LED bar will display 200 seconds after the power threshold is reached.
The meter also comes with an LCD (liquid crystal display) that displays the battery voltage via an hourglass icon.
Suitable for a variety of environments, this battery meter can measure the battery level of household appliances, office equipment, and anything with a battery you want to track.
It is accurate to within ±0.5% of battery power.
Features and Benefits Digital battery meter LCD (liquid crystal display), LED (light emitting diode) display type Battery voltage 12 to 48 V Meter accuracy ± 0.5% Cutout width: 53 mm Depth 65 mmRS PRORS PRO is our own brand and offers a wide range of high quality, great value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Display Type = LCD, LED
Width = 53mm
Depth = 65mm
Accuracy = ±0.5%
Operating principle = Battery meter

Ulasan Produk

Tidak ada ulasan