RS PRO RS PRO Digital panel meter for voltage measurement AC 4 digit LED BT14 series

Sebelum PPN:
Rp2.299.900 - Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Current Type: AC Number of Digits: 4 Display Type: LED Cutout Height: 92mm Cutout Width: 92mm Depth: 55mm Digit Height: 14mm Meter Accuracy: ±0.5 + 1 digit% Analog Effects: Numbers only Minimum Temperature: 0°C Meter Type: Electronic Maximum Temperature: +50°C Measurement Range: 60 to 600 (Input) V RS Pro Digital Voltmeter - 3 Phase. Designed for industrial applications where With this voltmeter you can measure important electrical parameters in 3-phase 4-wire, 3-phase 3-wire and single-phase networks. This RS Pro meter can be used for industrial automation and laboratory applications. Features & Benefits Ultra-bright 4-digit LED display (up to 9999) Quick and easy installation (clip-in installation available on 96 x 96 models only) True RMS measurement Field programmable CT/PT ratio Current transformation 1 A / 5 A current can be selected on the secondary side of transformer (CT) 100 -> 500 VLL can be selected on the secondary side of transformer (PT) 3-phase 3-wire / 3-phase 4-wire / single-phase network Selectable Wide auxiliary power supply for currents from 40 to 300 V ac/dc Minimum/maximum value storage

Ulasan Produk

Tidak ada ulasan