RS PRO RS PRO Delay relay On-delay Multi operation

Sebelum PPN:
Rp2.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Supply Voltage: 24 to 240 V ac/dc Time Range: 0.1 sec to 10 h Mode of Operation: On-delay Mounting Type: DIN Rail Timer Number of Functions: Number of Multifunction Contacts: 2 Time Increments: Seconds Power Supply: External Contact Configuration : DPDT Max Current: 5 A Terminal Type: Screw Min Voltage: 24 V ac/dc Max Voltage: 240 V ac/dc Width: 22.5mm RS Pro Electronic Multifunction Time Delay Relay - 22.5 mm. RS Pro Electronic Multifunction Time Delay Relay Relays are signal-based, compact design products. This timer is suitable for DIN rail mounting. 22.5 mm width DIN rail mounting Time range: 0.1 seconds to 10 hours Supply voltage: 24 to 240 V ac/dc Recessed knob for increased security LED indication of usage time and relay status Noise immunity IP20 (terminal), IP40 (enclosure) protection

Ulasan Produk

Tidak ada ulasan