RS PRO RS PRO DC-DC Converter Vout: 12V dc 18 to 32 V dc, 240W

Sebelum PPN:
Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anodized aluminum case for durability and maximum heat dissipation This inverter is lightweight, compact, and easy to operate 100% new components with 100% active power Two-color LED indicates power and fault status Protections: overcurrent, overvoltage, overtemperature, and short circuit
Feature
Specification
Output voltage = 12V dc
Input voltage range = 18 -> 32 V dc
Rated power = 240W
Input voltage nominal = 24 V
Output current = 20A
Mounting type = Chassis mount Width = 90mm
Minimum temperature = -20°C

Ulasan Produk

Tidak ada ulasan