RS PRO RS PRO DC-DC Converter Vout: 12V dc 18 to 32 V dc, 120W

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anodized aluminum case for durability and maximum heat dissipation This inverter is lightweight, compact, and easy to operate 100% new components with 100% active power Two-color LED indicates power and fault status Protections: overcurrent, overvoltage, overtemperature, and short circuit
Feature
Specification
Output voltage = 12V dc
Input voltage range = 18-> 32 V dc
Rated power = 120W
Input voltage nominal = 24 V
Output current = 10A
Mounting Type = Chassis Mount Separable = Yes Number of Outputs = 1
Package = Enclosed width = 91mm
Minimum temperature = -20°C

Ulasan Produk

Tidak ada ulasan