RS PRO RS PRO DC Power Socket, 5A 12V dc

Sebelum PPN:
Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rated current = 5A
Connection Direction = Straight Rated Voltage = 12 V dc
Mounting type: PCB mount Surface treatment: Contact: Silver Contact material: Beryllium copper, brass, phosphor bronze

RS Pro Dual DC Socket, accepts 2.1/2.5mm plugs. This dual DC socket from RS Pro is rated 5A @ 12V.
The socket has a unique design that accepts 2.1/2.5 mm plugs, available in right-angle PCB mount or solder tag/chassis mount, and is RoHS compliant.
All models are highly reliable and of excellent quality.

Ulasan Produk

Tidak ada ulasan