Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cannot be used as a power connector.
RS PRO Panel Mount DC Power Socket. This panel mounted socket is designed to accept push-fit DC power plugs and is backed by the trusted RS PRO brand.
This socket is ideal for powering small electrical appliances such as portable radios.
The socket is equipped with a sleeve/shunt function, which allows it to automatically switch from AC to DC when plugged or unplugged.
The split center pin is shaped to hold the plug securely.
There are many other types of DC connectors besides this socket, but they are usually called barrel connectors or tip connectors.
Features. . Maximum panel thickness: 3.1 mm. . Maximum contact resistance: 30 mΩ. . Insulation resistance: 100 MΩ @ 500 V dc. . Withstand voltage: 500 V ac. . Contact rating: 5 A, 12 V ac (resistive). . The contact material is a silver-plated copper alloy, which combines the conductivity of copper with the beautiful finish of bright, shiny silver.
In addition to its appearance, silver is also highly corrosion-resistant.
. Insertion/removal durability: 10,000 times. . The connector body is made of ABS resin. Main applications. DC power sockets are typically built into small and medium-sized electronic devices that can be connected to a mains power source.
DC power sockets are typically used to power and charge certain portable computers, electronic devices and sound systems, as they are designed to ensure a safe connection and allow for smooth disconnection and connection.
RS PRO Panel Mount DC Power Socket. This panel mounted socket is designed to accept push-fit DC power plugs and is backed by the trusted RS PRO brand.
This socket is ideal for powering small electrical appliances such as portable radios.
The socket is equipped with a sleeve/shunt function, which allows it to automatically switch from AC to DC when plugged or unplugged.
The split center pin is shaped to hold the plug securely.
There are many other types of DC connectors besides this socket, but they are usually called barrel connectors or tip connectors.
Features. . Maximum panel thickness: 3.1 mm. . Maximum contact resistance: 30 mΩ. . Insulation resistance: 100 MΩ @ 500 V dc. . Withstand voltage: 500 V ac. . Contact rating: 5 A, 12 V ac (resistive). . The contact material is a silver-plated copper alloy, which combines the conductivity of copper with the beautiful finish of bright, shiny silver.
In addition to its appearance, silver is also highly corrosion-resistant.
. Insertion/removal durability: 10,000 times. . The connector body is made of ABS resin. Main applications. DC power sockets are typically built into small and medium-sized electronic devices that can be connected to a mains power source.
DC power sockets are typically used to power and charge certain portable computers, electronic devices and sound systems, as they are designed to ensure a safe connection and allow for smooth disconnection and connection.
Feature
SpecificationDC Power Connector Type = DC Socket Rated Current = 5.0A
Connection Direction = Straight Rated Voltage = 12.0 V
Length = 21.3mm
Mounting type = Panel mount pin diameter = 2.1mm
Surface treatment: Contact = Nickel Contact material = Copper
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)