RS PRO RS Pro DC power socket 5A 12 V dc

Sebelum PPN:
Rp439.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pin Diameter = 2.1 mm, 2.5 mm Mounting Type = PCB Mount Rated Voltage = 12 V dc Rated Current = 5A Body Orientation = Right Angle Length = 14.5mm Width = 9mm Contact Plating = Tin Contact Material = Copper Alloy Dual DC Power Socket, RS Pro. RS Pro's dual DC socket series. Each power connector is board mounted and angled for ease of use. Typical uses for this socket include signal processors, power supplies, etc. All models boast high reliability and excellent quality. Features and Benefits Compatible with 2.1 mm / 2.5 mm plugs Body material: PBT. Solder termination

Ulasan Produk

Tidak ada ulasan