RS PRO RS Pro DC power socket 2A 16 V dc

Sebelum PPN:
Rp409.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pin Diameter = 2.1mm Mounting Type = Through Hole Voltage Rating = 16 V dc Current Rating = 2A Body Orientation = Right Angle Length = 15.2mm Width = 9mm Series = FC68147 Locking DC Socket. Brought to you by the trusted RS Pro brand , this DC locking socket is surface mount and has solder tabs. This DC socket features a soft locking mechanism to prevent the power connector from easily disconnecting. This DC power socket is available in 2.1mm and 2.5mm formats. This locking DC socket is suitable for many DC power applications, including laptop computers and media devices. Features and Benefits: Maximum contact resistance: 30 mΩ Maximum current rating: 2 A @ 16 V dc Insulation resistance: 100 MΩ @ 500 V dc Dielectric withstand voltage: 500 V AC for 1 minute. includes: Part numbers < 884-0944') 884-0944/ include rewireable 2.5 mm locking DC sockets; Part numbers < 884-0957') 884-0957/ include rewireable 2.1 mm locking Comes with a DC socket

Ulasan Produk

Tidak ada ulasan