RS PRO RS Pro DC power socket 2.5A 16 V dc

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pin Diameter = 2.1mm Mounting Type = PCB Mount Voltage Rating = 16 V dc Current Rating = 2.5A Body Orientation = Right Angle Length = 14.5mm Width = 9mm Contact Plating = Nickel Contact Material = Copper RS Pro DC Power Socket, PCB Mount Brought to you under the trust RS Pro brand, this PCB socket is designed to couple with push-fit DC power plugs. It is ideal for powering small appliances such as portable radios. Features and Benefits. Rating: 16V DC 2.5A max. Contact Resistance: 50mΩ max. Insulation Resistance: 50mΩ at 500V DC min. PA6T Housing Tin plated Terminals

Ulasan Produk

Tidak ada ulasan