RS PRO RS Pro DC power socket 1A 12 V dc

Sebelum PPN:
Rp589.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pin Diameter = 2.1mm Mounting Type = PCB Mount Rated Voltage = 12 V dc Rated Current = 1A Body Orientation = Right Angle Length = 14.5mm Width = 9mm Contact Plating = Nickel Contact Material = Brass Please consider that it is easy to pull out due to its structure. Board Mount DC Power Sockets. Board mount sockets from the trusted RS brand. The mounted power sockets are fitted with nickel plated N/C contacts and are compatible with 2.1 mm DC plugs. This wide range of socket products with heavy-duty tabs provides a reliable and secure connection to your PCB. RS Pro's PCB mount DC power sockets include: Part No. 487-832 487-832 : Mates snugly with cable mount plug, Part No. 487-820 with screw locking feature Part No. 448-382 448-382 : Right Angle PCB Mount DC Power Socket Part No. 448-376 448- 376 : Straight PCB Mount DC Power Socket

Ulasan Produk

Tidak ada ulasan