RS PRO RS Pro DC power socket 1A 12 V dc

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pin Diameter = 2.5mm Mounting Type = PCB Mount Rated Voltage = 12 V dc Rated Current = 1A Body Orientation = Straight Length = 14.5mm Width = 9mm Contact Plating = Nickel Contact Material = Brass Mounted DC Power Sockets. Board mounted sockets from the trusted RS brand. The mounted power sockets are fitted with nickel plated N/C contacts and are compatible with 2.1 mm DC plugs. This wide range of socket products with heavy-duty tabs provides a reliable and secure connection to your PCB. RS Pro's PCB mount DC power sockets include: Part No. 487-832 487-832 : Mates snugly with cable mount plug, Part No. 487-820 with screw locking feature Part No. 448-382 448-382 : Right Angle PCB Mount DC Power Socket Part No. 448-376 448- 376 : Straight PCB Mount DC Power Socket

Ulasan Produk

Tidak ada ulasan