RS PRO RS Pro DC power socket 1A 12 V dc

Sebelum PPN:
Rp259.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pin Diameter = 2.1mm Mounting Type = Panel Mount Rated Voltage = 12 V dc Rated Current = 1A Body Orientation = Straight Length = 16.1mm Width = 9mm Contact Plating = Nickel Contact Material = Brass Please consider that it is easy to pull out due to its structure. Mounting DC Power Socket. Brought to you under the trusted RS Pro brand, this chassis mount DC socket mounts vertically. It features nickel-plated brass pins and spring contacts for a solid, reliable connection. The connector features solder tags for easy termination and threaded holes for secure fastening.

Ulasan Produk

Tidak ada ulasan