RS PRO RS PRO DC power socket

Sebelum PPN:
Rp359.900 - Rp31.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pin diameter: 2.5mm * Mounting type: Chassis mount * Body orientation: Straight * Length: 21.3mm * Width: 11.5mm * Contact plating: Gold, nickel * Contact material: Brass * DC power socket, RS Pro. RS Pro This DC power socket is ideal for applications that require a signal processor or power supply. The robust design allows you to choose the type with pin diameters of 2.1 mm or 2.5 mm depending on the application. Each model boasts high reliability and excellent quality.

Ulasan Produk

Tidak ada ulasan