RS PRO RS Pro DC power plug 2A 16 V dc

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Current Rating = 2A Body Orientation = Straight Voltage Rating = 16 V dc Length = 34.5mm Mounting Type = Cable Mount Maximum Cable Diameter = 5.2mm Series = FC68147 Locking DC Plug, Rewireable. Brought to you by the trusted RS Pro brand This DC lock plug is rewiring ready. This DC power plug is available in 2.1 mm and 2.5 mm models. This locking DC plug is suitable for many DC power applications, including laptop computers and media devices. Features and Benefits Maximum contact resistance: 30 mΩ Maximum current rating: 2 A @ 16 V dc Insulation resistance: 100 MΩ @ 500 V dc Dielectric withstand voltage: 500 V ac for 1 minute. will be Part number 884-0948 884-0948 has a rewireable 2.5mm locking DC plug Part number 884-0950 884-0950 has a rewireable 2.1mm locking DC plug

Ulasan Produk

Tidak ada ulasan