RS PRO RS PRO DC motor controller

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Power supply voltage: 6 -> 15 V dc * Allowable current value: 3 A * Rated voltage: 6 -> 15 V dc * Compatible motor type: DC motor with brush * Mounting style: Panel mounting * Length: 66 mm * Width: 58 mm * Depth: 40 mm * Dimensions: 66 x 58 x 40 mm * 919D series bi-directional speed control. Forward and reverse PWM speed regulator Easy installation-Unit panel with 9.5 mm hole (electrical connection with screw terminals). 6 -> 15 V operating DC (from smooth non-digital DC input) Output 0 -> 100% of input voltage Compact construction-board size 66 x 58 mm

Ulasan Produk

Tidak ada ulasan