RS PRO RS Pro DC adapter 5A 12 V

Sebelum PPN:
Rp83.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Inner Diameter = 2.1mm Outer Diameter = 5.5mm Voltage Rating = 12 V Length = 23.6mm Mounting Type = Cable Mount Contact Plating = Nickel Silver Alloy Contact Material = Brass RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30mΩ

Ulasan Produk

Tidak ada ulasan