RS PRO RS Pro DC adapter 5A 12 V

Sebelum PPN:
Rp109.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Inner Diameter = 2.5mm Outer Diameter = 5.5mm Voltage Rating = 12 V Length = 23.6mm Mounting Type = Cable Mount Contact Plating = Nickel Contact Material = Brass RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand ,this cable mounted plug has a simple push-fit connection for quick and convenient mating.It is ideal for powering small appliances such as portable radios.The plug also features a crimp strain relief for securing the cable insulation.Features and Benefits. Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩ

Ulasan Produk

Tidak ada ulasan