RS PRO RS Pro Crystal resonator 8MHz fundamental, 4-Pin SMT

Sebelum PPN:
Rp549.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Typical Frequency = 8MHz Mounting Type = Surface Mount Load Capacitance = 8pF Package Type = SMT Pin Count = 4 Length = 3.2mm Width = 2.5mm Height = 0.7mm Dimensions = 3.2 x 2.5 x 0.7mm Frequency Tolerance = ±20ppm Frequency Deviation = ±20ppm Series Resistance = 100Ω Frequency Aging = ±3 ppm/year Operating Temperature Min = -20 °C Operating Temperature Max = +70 °C RS Pro JA Microprocessor Surface Mount Crystal, 3.2 mm x 2.5 mm. RS Pro This microprocessor surface-mount crystal oscillator features a compact design ideal for high-density surface-mounting. It also achieves high accuracy.

Ulasan Produk

Tidak ada ulasan