RS PRO RS Pro crimping tool CTV6810

Sebelum PPN:
Rp3.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Crimping tool type = Ratchet RS manual crimping tool for RF coaxial connector contacts. Introducing the trusted RS brand, a manual crimping tool for crimping RF coaxial connector contacts. These RF coaxial crimp tools feature a full crimp cycle mechanism to ensure consistent and reliable crimps. In addition, the ratchet release mechanism eliminates crimping mistakes and obstacles. These products are made from hardened alloy steel and feature precision eccentricity adjustment for consistent performance and calibration capabilities. Additionally, this RF coaxial crimp tool can be easily customized for right or left handed use. Part No. < 683-1633') 683-1633/: For 6.65 mm, 8.23 mm, 9.70 mm / .262", .324", .382" Hex Crimp Part No. < 683-1639') 683-1639/: 2.54 mm , 9,75 mm / .100", .213", .384" Hex Crimp

Ulasan Produk

Tidak ada ulasan