RS PRO RS Pro crimping tool CEB 3550

Sebelum PPN:
Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Crimping Tool Type = Ratchet Cable Size = 35-50 mm² Minimum Wire Size = 35mm² Minimum Wire Size = 50mm 2Total Length = 230mm Manual crimp tool for end splice terminals. "Original Line" from the trusted RS Pro brand. Series hand crimping tools are for crimping insulated and non-insulated ferrules. This ergonomic tool allows trapeze crimping of a wide range of cable sizes from 0.25 to 50.0 mm² . This tool is ideal for both right and left hand operation. hand tool < 683-1605 ') 683-1605/ for crimping ferrules with wire size range 0.5 -> 6 mm2; hand tool < 683-1614') 683-1614/ for wire size range 10 -> 25 mm For crimping² ferrules; hand tools < 683-1617') 683-1617/ is for crimping ferrules with a wire size range of 35 to 50 mm 2. Features and Benefits: * Slip-resistant main handle and low-friction movement Double-handed handle for a comfortable grip * Two-handed grip at the end of crimping improves productivity and ease of use * Full-cycle crimp mechanism provides stable and reliable crimps * Eliminates mismating and Ratchet release mechanism to remove foreign objects * Stable performance and can be calibrated using precision eccentricity adjustment * Unique serial number assigned to each tool for traceability * High durability: products exceed 50000 cycles Longevity * Robust construction with Swedish hardened alloy steel

Ulasan Produk

Tidak ada ulasan