RS PRO RS Pro crimping tool CCC 2511

Sebelum PPN:
Rp9.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Crimp Connector Type = BNC, TNC Cable Size = 10 mm² Minimum Wire Size = 1.69mm² Minimum Wire Size = 10.9mm 2Total Length = 230mm RS Pro Crimp Tool for BNC, TNC, N, Ethernet, ThinNet Connectors. 683- The 1623 is the "Original line" series hand crimp tool for BNC, TNC, N, Ethernet and ThinNet connectors. Creates 5.41 mm, 10.90 mm, 2.54 mm, 1.69 mm (0.213", 0.429", 0.100", 0.067") hexagonal crimps with minimal force. Suitable for both right and left handed use. Suitable for various cable types. Please refer to the product datasheet for more information. Features and Benefits Non-slip main handle and low-friction movable handle for a comfortable grip Two-handed grip in the final stage of crimping improves productivity and ease of use Full-cycle crimping mechanism Stable and reliable crimping Ratchet release mechanism to remove mismating and debris Precise eccentricity adjustment for stable performance and calibration Each tool is uniquely numbered for traceability High durability: >50000 cycles Lifespan Robust construction with Swedish hardened alloy steel

Ulasan Produk

Tidak ada ulasan