RS PRO RS PRO Crimp Terminal Insulation Caps 1.5mm2 2.5mm2 16AWG 14AWG Insulated Closed End Natural

Sebelum PPN:
Rp2.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Closed End Crimp Connectors. Insulated closed end crimp connectors from RS PRO are crimp terminals designed to quickly and easily join or splice two or more wires to form a permanent, reliable solderless connection.
This RS PRO closed end connector is professionally designed using high quality materials, with a tin-plated copper barrel and a durable transparent nylon sleeve.
The nylon sleeve features a flared entry design that allows for easy wire insertion while avoiding unwound strands.
How do you use closed end wire connectors? RS PRO nylon closed end connectors are easy to terminate.
Strip the wires that need to be joined, insert them into the barrel of the connector, and crimp them using an appropriate crimping tool.
By adding up all the conductor cross-sections (mm 2 ), you can calculate the correct size crimp connector.
Compression style electrical connection provides good tensile strength while maintaining maximum contact with the wire.
The RS PRO range of closed end wire terminals are an essential addition to any electrician's tool kit.
Features and Benefits. Tinned copper tubing Durable Nylon Insulation Flared entry design for quick and easy wire insertion Durable and reliable termination Cost effective Easy to crimp using a ratchet tool. Applications. These closed end wire connectors are used in a wide range of industrial, commercial and domestic applications to join wires in a wire harness or to insulate the ends of spare wires that may be needed at a later date.
It is used in most places where electrical connections are required.
Typical Applications:. Industrial Control Systems. Automotive/Transport Sector. Machine Building. Electrical/Electronics. Commercial and Domestic Appliances. Suitable Crimping Tool. For the appropriate crimping tool for use with these closed end connectors see part number: 253-4583 253-4583.
Feature
Specification
Splice type = Closed end Applicable wire size mm2 Min = 1.5mm2
Applicable wire size mm2 Max = 2.5mm2
Compatible wire size AWG Min = 16AWG
Compatible wire size AWG Max = 14AWG
Color: Natural; Insulator: Nylon; Contact Material: Copper; Surface Treatment: Contact: Tin; Thickness: 0.45mm

Ulasan Produk

Tidak ada ulasan