RS PRO RS PRO Crimp pin contact Splice

Sebelum PPN:
Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Crimp Connector Type: Splice RS Pro Splice Crimping Tool. The RS PRO crimp pliers hand tool for use with gel-filled splices is made from high quality materials. It is easy to use and applies even pressure for a quality finish. Jaws are manufactured from hardened steel to ensure durability and long service life. Features and Benefits: Crimping pliers with PVC grip handles feature excellent maneuverability and spring return Hardened steel EN9 jaws - 5.0 to 5.5 mm gap when closed Suitable for Scotchlok connectors Length: 150 mm Width: 10 mm Jaw opening size: 27 mm Typical applications Crimping tools can be used in a variety of applications including: Maintenance & Repair Electrical Installations Cable Assembly Telecommunications Industry Frequently Asked Questions: What is the difference between non-insulated and insulated crimp tools? Non-insulated crimp tools are used for general purpose applications, while insulated crimp tools are VDE tested up to 1000 V and are designed for use where currents are present. How to maintain the product In order to maintain good functionality and long life, shafts and other moving parts must be lubricated on a regular basis. If the tool is exposed to dust or other contamination, we recommend lubrication* at least every 10,000 cycles. You should also check the crimp die nest adjustment. If the tool preload is significantly reduced, the pressure adjustment axis should be readjusted. * Use low-viscosity non-mineral oil The Importance of Quality Crimps When using a crimping tool on a terminal, two crimps are made at the same time. One is the electrical connection between conductors and terminals. The other is an insulating crimp that provides strain relief against vibration and tension. It is important that the electrical connection be airtight with no air gaps between the wire strands and the termination. Voids can cause corrosion, resistance, heating, and damage to electrical connections. A good quality crimping tool will ensure a perfectly airtight crimp and prevent future deterioration of the electrical connection and insulation.

Ulasan Produk

Tidak ada ulasan