RS PRO RS PRO Crimp pin contact ratchet

Sebelum PPN:
Rp7.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Crimping Tool Type: Ratchet RS PRO Crimping Tool. RS PRO manual crimping tool for uninsulated copper tubing and copper sheet connectors. This RS Pro crimping tool is designed for professional use with attention to detail. Can be used with either right or left hands. 683-1608 683-1608 Wire size: 0.35-2.5 mm2 / AWG 22-14, length 198 mm 683-1601 683-1601 Wire size: 4-10 mm2 / AWG 12-AWG Features and Benefits: Made from hardened alloy steel Full cycle crimping mechanism for consistent and reliable crimps Ratchet release mechanism for removing mis-crimps or foreign objects Lifespan: 50,000 cycles Emergency release: in case press operation needs to be interrupted Compact design Ergonomic handle Typical Applications Crimping tools can be used in a variety of applications, including: Safety press pliers for non-insulated connections. For uninsulated cable lugs, other connectors, and tubular cable lugs (KR). Maintenance and Repair. FAQ: What is the difference between non-insulated and insulated crimping tools? While non-insulated crimping tools are used for general applications, insulated crimping tools are VDE tested up to 1000 V and are designed for use where electrical current is present. Product Maintenance: To maintain good functionality and ensure a long life, the shaft and other moving parts must be lubricated regularly. If the tool is exposed to dust or other contaminants, we recommend lubricating it at least every 10,000 cycles. Use a low-viscosity, non-mineral oil. The Importance of High-Quality Crimping: When using a crimping tool on a terminal, two crimps are made simultaneously: one is the electrical connection between the conductor and the terminal, and the other is the insulated crimp, which provides strain relief against vibration and tension. It is important to ensure an airtight electrical connection, with no air gaps between the wire strands and the terminal. Air gaps can cause corrosion, resulting in resistance and overheating, which can damage the electrical connection. Using a good quality crimping tool will ensure a completely airtight crimp and prevent future deterioration of the electrical connection and insulation.

Ulasan Produk

Tidak ada ulasan