RS PRO RS PRO Crimp pin contact Non-insulated terminal

Sebelum PPN:
Rp3.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Crimp connector type: Non-insulated terminals RS Pro Non-insulated terminal crimp tool. RS Pro hand crimp tool for crimping non-insulated copper tube terminals and non-insulated standard terminals onto wire. This crimping tool has 4 types of crimp cavities: 6 mm ² (12-10 AWG), 10 mm ² (8 AWG), 16 mm ² (6 AWG) and 25 mm ² (4 AWG).

Ulasan Produk

Tidak ada ulasan