Sebelum PPN:
Rp3.699.900 - Rp7.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
SpecificationCrimping Tool Type: Ratchet Overall Length: 197mm RS PRO Ratchet Crimping Tool for Bootlace Ferrules. RS PRO Ratchet Crimping Tool. This manual crimping tool from RS PRO is made from high-quality hardened steel alloy, making it durable, reliable, and easy to use. The tool consists of two ergonomic, non-slip handles for comfortable use, a ratchet mechanism, and a die assembly. The tool is pre-loaded to create a square crimp. Ratchet Mechanism. The ratchet is preset to a certain force and remains locked until the handles are fully closed and the dies bottom out. The handles cannot be opened until the crimping cycle is complete, preventing partial crimps. Once the crimping cycle is complete, the handles reopen. The ratchet ensures consistent, high-quality crimps are produced repeatedly. This manual crimping tool features a ratcheting release trigger. In the event of a jam or mis-crimp, pressing the trigger will release the tool handles. Adjustable Crimp Force. This manual crimping tool features a cam used to adjust the crimp force. The cam lock bolt and washer can be removed using a hex wrench. The tool can then be loosened or tightened by simply turning the cam. Once the desired setting is achieved, the cam washer and bolt are locked back into place. Features and Benefits: Durable and easy to use. Made from high-quality hardened steel alloy. Ratchet mechanism ensures a complete crimp cycle. Ratchet release mechanism. Adjustable crimp force. Ergonomic, easy-to-use non-slip handle. Lifespan: 50,000 times. The Importance of a Quality Crimp. When using a crimping tool on terminals, two crimps are made simultaneously: one is the electrical connection between the conductor and the terminal, and the other is the insulation crimp, which provides strain relief against vibration and tension. It is important to ensure an airtight electrical connection, with no air gaps between the wire strands and the terminal. Air gaps can cause corrosion, resulting in resistance and overheating, which can damage the electrical connection. Using a good quality crimping tool will ensure a completely airtight crimp and prevent future deterioration of the electrical connection and insulation. Frequently Asked Questions: What terminals can I use with this crimping tool? This manual crimping tool is for crimping bootlace ferrules and accepts wire sizes ranging from 0.5 to 6mm2 .
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
