RS PRO RS Pro crimp bootlace ferrule, non-insulated, silver

Sebelum PPN:
Rp189.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Isolation = Number of Non-Insulated Entries = 1 Pin Length = 10mm Pin Diameter = 2.6mm Color = Silver Shrouded/Unshrouded = Unshrouded Contact Material = Copper Maximum Wire Size mm2 = 2.5mm ² Maximum Wire Size AWG = 14AWG RS Non-Insulated Boots Lace Ferrules. Tinned copper non-insulated bootlace ferrules for economical and effective termination of stranded cables. These non-insulated bootlace ferrules are available in a variety of wire sizes. See part number < 453-331') 453-331/ for suitable tools.

Ulasan Produk

Tidak ada ulasan