RS PRO RS Pro crimp bootlace ferrule, non-insulated, silver

Sebelum PPN:
Rp169.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulated = No. of Non-Insulated Entries = 1 Pin Length = 8mm Pin Diameter = 1.7mm Color = Silver Shrouded/Unshrouded = Unshrouded Contact Material = Copper Maximum Wire Size mm2 = 1mm ² Maximum Wire Size AWG = 18AWG RS Non-Insulated Bootlace Ferrules. Tinned copper non-insulated bootlace ferrules for economical and effective termination of stranded cables. These non-insulated bootlace ferrules are available in a variety of wire sizes. See part number < 453-331') 453-331/ for suitable tools.

Ulasan Produk

Tidak ada ulasan