RS PRO RS Pro crimp boot lace ferrule, insulated, yellow

Sebelum PPN:
Rp859.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation = Dielectric Insulation = Nylon Number of Entries = 2 Pin Length = 14mm Pin Diameter = 4.9mm Color = Yellow Contact Material = Copper Maximum Wire Size mm2 = 2 x 6mm ² Maximum Wire Size AWG = 2 x 10AWG RS Insulated Twin Entry Boots Lace Ferrules. RS Insulated Twin Entry Bootlace Ferrules with Termination for Two or More Wires These insulated twin entry bootlace ferrules use copper tubing with nylon insulation that is color coded to identify different wire sizes. I'm here.

Ulasan Produk

Tidak ada ulasan