RS PRO RS Pro crimp boot lace ferrule, insulated, white

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation = Insulating Insulation = Nylon Number of Entries = 1 Pin Length = 12mm Pin Diameter = 1.5mm Color = White Contact Plating = Tin Contact Material = Copper Max Wire Size mm2 = 0.75mm ² Max Wire Size AWG = 20AWG Quoted at Pin Length Lean Length. RS German Colored Crimp Bootlace Ferrules. Made of bright tinned copper, insulated crimp ferrules with German style identification, with polypropylene insulating sleeves, accepts Tri-Ratedand and 2491X cables. These insulated crimp bootlace ferrules with German color identification provide clean end terminations for stranded wires, reducing the possibility of shorting between stranded wires and adjacent terminals, when used with terminal blocks and captive terminals. Secure connection. These crimp bootlace ferrules are available in a variety of pin lengths and wire sizes. For suitable crimp tools and dies see part numbers < 848-391') 848-391/ and < 848-420') 848-420

Ulasan Produk

Tidak ada ulasan