RS PRO RS Pro crimp boot lace ferrule, insulated, blue

Sebelum PPN:
Rp299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation = Dielectric Insulation = Nylon Number of Entries = 1 Pin Length = 25mm Pin Diameter = 10.9mm Color = Blue Contact Plating = Bright Tin Contact Material = Copper Max Wire Size mm2 = 50mm ² Max Wire Size AWG = 1/0AWG Pin Length Length Estimated at . RS Pro French Color Coded Crimp Bootlace Ferrules. Made of bright tinned copper with polypropylene insulating sleeves, French color coded insulated crimp ferrules accept Tri-Ratedand and 2491X cables. These insulated crimp bootlace ferrules with French identification colors provide clean terminal terminations for stranded wires, reducing the possibility of shorting between stranded wires and adjacent terminals, when used with terminal blocks and captive terminals. Secure connection. These crimp bootlace ferrules are available in a variety of pin lengths and wire sizes.

Ulasan Produk

Tidak ada ulasan