RS PRO RS PRO Counter LED 6kHz 6 (Process) 6 (Set) Panel mounting RS PRO series

Sebelum PPN:
Rp6.299.900 - Rp7.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Power supply voltage: 24 V ac / dc * Count mode: seconds * Display type: LED * Input type: NPN, PNP * Connection type: Terminal * Reset method: Automatic, manual * Number of display digits: 6 (Process), 6 ( Set) * Mounting type: Panel mounting * Output / interface: Relay * Count direction: Down, Up * Character height dimension: 9 mm, 14 mm * Maximum counting frequency: 6 kHz * Display range: 0 -> 99.99 * Weight: 340g * 96 x 96 programmable counter-2 sets. 2 sets programmable counter designed for a wide range of applications. The 96 x 96 mm mounting makes it a versatile product in terms of both installation and function. .6 digit LED display 2 set values NEMA 4X protection (IP65 front, IP20 rear) Rated voltage 16 V dc @ 5 mA Supports NPN / PNP operation Manual and automatic reset options Different alarm means counter for frequency meter function and cycle measurement function Counter Absolute or offset operation by function. Recommended use. Packaging equipment Quality control roller equipment Machining of glass, plastic, marble, plate, iron, fiber Automation of measurement

Ulasan Produk

Tidak ada ulasan