RS PRO RS PRO Copper Earth Strap, Diameter 300 x 13mm

Sebelum PPN:
Rp1.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Insulated Earth Straps for Enclosure Panels. This range of insulated earth straps from RS Pro (also known as shunt wires, earth straps and braided harnesses) includes a range of straps made from green and yellow polyolefin insulated sleeves that provide a low impedance path for RFI generated currents.
High quality earth straps with insulation are ideal for use on enclosure panels in a variety of electrical applications.
Various sizes are available.
Durable and reliable, this strap can withstand a wide temperature range of -55 to +135°C, making it a highly versatile earth strap.
It can be used in a wide range of environments.
Features and Benefits. Tin-plated copper flat earth strap with fully insulated green and yellow sleeve. Provides a low impedance path for RFI generated current, preventing problems associated with 'skin effect'. Insulating sleeve provides electrical insulation up to 10 kV and meets the requirements of UL224. Available in a variety of sizes to suit a variety of applications. Sleeve temperature range: -55 to +135°C. Applications. RS PRO insulated earth straps are ideal for use in enclosure panels in a variety of electrical applications, connecting electrical systems to earth conductive surfaces for safety.
What sizes are available? 75 x 13 mm; - 264-9219 - 264-9219 150 x 13 mm; - 264-9225 - 264-9225 300 x 13 mm; - 264-9247 - 264-9247 457 x 13 mm; - 264-9253 - 264-9253
Feature
Specification
Material = Copper Diameter range = 300 x 13mm

Ulasan Produk

Tidak ada ulasan