Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Type = Front to Back Compatible Products = 234 x 90 mm Shelf Case Color = Blue Compatible Bin Size = 500 x 234 x 90 mm
RS PRO Shelving Bins and Dividers. These RS PRO bin storage sets are simple yet effective plastic storage boxes.
It is designed to accommodate a wide range of applications.
Storage bins offer space-saving solutions in a variety of environments.
RS PRO has designed these plastic bins from polypropylene to make cleaning quick and easy, even in the busiest areas.
Features and Benefits. These storage bins can be attached to a wall mounting panel so they can be used as parts bins.
With easy access to tools and components, you can keep everything organized and easily tidy with individual containers.
Made from polypropylene, these RS PRO containers are lightweight yet strong and durable storage space.
The plastic storage container makes it easy to clean and keep hygienic.
These storage containers are also suitable for shelving in offices, shops, workshops, labs, hospitals, warehouses and homes.
Why Use Storage Bins? Storage bin units are modular industrial fixtures that provide storage solutions for most work environments.
These storage containers are user-friendly and thoughtfully designed to hold everything you need.
The plastic container storage unit is ergonomic, functional and durable.
Perfect for use in workshops where all tools need to be neatly stored in plastic parts bins.
This storage container is designed to be wall mounted to keep floor space, aisles and work surfaces clear, accessible and non-hazardous.
Industries where plastic storage boxes are frequently used are manufacturing, covering a number of markets such as pharmaceuticals, recycling and textiles.
Modern warehouses require handling and storage solutions that offer consistency, reliability and functionality.
RS PRO Shelving Bins and Dividers. These RS PRO bin storage sets are simple yet effective plastic storage boxes.
It is designed to accommodate a wide range of applications.
Storage bins offer space-saving solutions in a variety of environments.
RS PRO has designed these plastic bins from polypropylene to make cleaning quick and easy, even in the busiest areas.
Features and Benefits. These storage bins can be attached to a wall mounting panel so they can be used as parts bins.
With easy access to tools and components, you can keep everything organized and easily tidy with individual containers.
Made from polypropylene, these RS PRO containers are lightweight yet strong and durable storage space.
The plastic storage container makes it easy to clean and keep hygienic.
These storage containers are also suitable for shelving in offices, shops, workshops, labs, hospitals, warehouses and homes.
Why Use Storage Bins? Storage bin units are modular industrial fixtures that provide storage solutions for most work environments.
These storage containers are user-friendly and thoughtfully designed to hold everything you need.
The plastic container storage unit is ergonomic, functional and durable.
Perfect for use in workshops where all tools need to be neatly stored in plastic parts bins.
This storage container is designed to be wall mounted to keep floor space, aisles and work surfaces clear, accessible and non-hazardous.
Industries where plastic storage boxes are frequently used are manufacturing, covering a number of markets such as pharmaceuticals, recycling and textiles.
Modern warehouses require handling and storage solutions that offer consistency, reliability and functionality.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)