RS PRO RS PRO connector housing

Sebelum PPN:
Rp93.900 - Rp2.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Type: Connector Housing * Series: RS PRO A * Manufacturer Size Code: 3A * Range: 3A * IP Protection Rating: IP44 * Body Orientation: Bottom Port * RS Pro Heavy Duty Power Connector-Hood and Housing. Hood and Housing are Made of IP65 grade zinc die cast metal. All products have metal locking levers that can be secured together and securely. The series is available in 3A, 6B, 10B, 16B and 24B sizes in top entry, side entry, surface mount and bulkhead / panel mount versions. UL certified.

Ulasan Produk

Tidak ada ulasan