RS PRO RS PRO connection type terminal block 57.510.0155.0 WKN series

Sebelum PPN:
Rp579.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: WKN Cable Size: 16 to 6 AWG Cable CSA: 10mm² Color: Gray Rated Current: 57A Number of Levels: Single Terminal Method: Embedded Screw Rated Voltage: 1 kV UL, CSA. End covers (part numbers: 384-7054, 384-7054, 384-7060, 384-7060, 384-7060, 384-7060, 384-7060, 384-7060) -7076 384-7076 ) required. High current terminals. Finger-proof terminals (conforms to VBG4 requirements) Flammability rating: UL94V-0. Please note that there are no items. Cable size: 6 to 35 mm ² Mounting method: DIN rail (top hat rail) / G rail

Ulasan Produk

Tidak ada ulasan