RS PRO RS Pro conductive plastic potentiometer, 2kΩ, 0.5W

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 2kΩ Number of Turns = 1 Mounting Type = Panel Mount Shaft Diameter = 3.17 mm Mounting Hole Diameter = 6.35mm Power Rating = 0.5W Termination Style = Solder Tolerance = ±20% Series = P12 Length = 28.5mm Dimensions = 13 (Dia.) x 28.5mm Diameter = 13mm RS 12 mm, Single-Turn, Conductive Plastic Potentiometer. This series of RS single-turn potentiometers with stops serve as long-life resistive elements with resistance options up to 100 kΩ. Made of conductive plastic. This single turn potentiometer has a low profile plastic body and boasts a 2,000,000 revolution life. 320° mechanical rotation with stop 0.5 W rated power (70 °C) ±20 % typical resistance tolerance

Ulasan Produk

Tidak ada ulasan