RS PRO RS Pro compression spring, 9mm x 28.5mm

Sebelum PPN:
Rp639.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Outer Diameter = 9mm Wire Diameter = 1mm Free Length = 28.5mm Minimum Working Length = 14.3mm Minimum Working Length Load = 33.15N Material = Alloy Steel Spring Rate = 2.33N/mm End = Closed (Square) / Gland Minimum The effective length load is the load required to compress the spring to its length. All dimensions and tensions comply with DIN 2095 (Grade 2). Piano wire compression spring. Termination diameter up to 0.8 mm with square ground edges Termination diameter 1.00 mm and above with square edge grinding Right-handed helix

Ulasan Produk

Tidak ada ulasan