RS PRO RS Pro compression spring, 4.32mm x 41.9mm

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Outer Diameter = 4.32mm Wire Diameter = 0.32mm Free Length = 41.9mm Minimum Working Length = 9.5mm Minimum Working Length Load = 2.57N Material = Stainless Steel Spring Rate = 0.08N/mm End = Closed(Square)/ Unmilled material conforms to DIN 17224 No.1, 4310 or BS2056 EN58A. The load at minimum working length is the load required to compress the spring to that length. All dimensions and tensions comply with DIN 2095 (Grade 2). Stainless steel compression spring. Ends are square lengthwise and unpolished Appearance: brown/bronze right-handed

Ulasan Produk

Tidak ada ulasan