RS PRO RS PRO compression joint compression gland M16

Sebelum PPN:
Rp519.900 - Rp689.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type: Compression Gland Compatible Product: Thermocouple Standard Compliant: RoHS Compliant Connector Size: M16 Connector Type: Inline Probe Diameter: 8mm Probe Gland. Corrosion resistant BSP threaded male thermocouple compression gland. Available in sizes to fit a wide range of temperature sensor probe sizes. Male, in-line, brass/stainless steel, compression type, with nut and olive Available in 1/8", 1/4" and 1/2" BSP parallel and BSPT tapers. Suitable for probe diameters 1.0 mm, 1.5 mm, 3.0 mm, 4.0 mm, 4.5 mm, 6.0 mm, 8.0 mm, 1/8 inch, 1/4 inch, 3/16 inch.

Ulasan Produk

Tidak ada ulasan