RS PRO RS PRO Common mode choke coil CMJ

Sebelum PPN:
Rp389.900 - Rp809.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Inductance: 1 mH * Series: CMJ * DC resistance: 250 mΩ * Current Max: 500 mA * Dimensions: 7.6 x 5.8 x 4.3 mm * Operating temperature range: 0 -> +70 °C * Mounting type: surface mount * Height: 4.3 mm * ISO-9001. RS Pro Common Mode Chokes (0.20-0.70 uh). RS Pro Common Mode Chokes are miniature SMD chokes ideal for pick and place compactability. Coplanarity is also secured. These common mode chokes come in a variety of inductance value types and offer high damping performance over a wide frequency range. Features. Rated operating temperature range at ambient temperature 25 °C 0 -> 70 °C

Ulasan Produk

Tidak ada ulasan