RS PRO RS Pro common block

Sebelum PPN:
Rp2.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Pole Count = 12 Cable Size = 10 -> 5 AWG Current Rating = 100A Terminal Method = Embedded Screw Length = 104.5mm Width = 32.5mm Height = 36.5mm Color = Clear Voltage Rating = 450 V Cable CSA = 16 mm ² , 6 mm ² Maximum operating temperature = +85°C Commoning Blocks. Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by a copper busbar,providing a low resistance connection path.,Certain blocks are available in a mixed pole size format ² eg stock no. 388-2849 is shown as 2 + 6 This is 2 x 16mm ² + 6 x 6mm ² . Voltage rating 450V Current rating by CSA: 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have a current rating corresponding to the max.

Ulasan Produk

Tidak ada ulasan