RS PRO RS Pro Collet knob Shaft: 6mm, Diameter: 14.7mm, x Height: 16.2mm

Sebelum PPN:
Rp279.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Shaft Size = 6mm Knob Diameter = 14.7mm Knob Height = 16.2mm Body Color = Black Combination = Rotary Switch Knob Type = Collet Knob Polished Collet Knob. It has a classic appearance. The use of brass bushings ensures a highly durable and reliable connection. Also, the high-quality plastic knobs have a glossy finish. Shaft sizes of DIA 6.4, 6.0 and 3.2 mm are available.

Ulasan Produk

Tidak ada ulasan