RS PRO RS Pro clamp lever, M6 glass fiber reinforced nylon

Sebelum PPN:
Rp409.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Lever Type = Clamp Lever Screw Gender = Male Thread Size = M6 Thread/Insert Length = 10mm Handle Material = Fiberglass Reinforced Nylon Shaft Material = Stainless Steel Length = 43mm Color = Black Adjustable Clamp Levers - Colored. Designed for use as a clamp or as a clamp Made of robust glass-filled nylon

Ulasan Produk

Tidak ada ulasan