RS PRO RS PRO Circular Connector, M12

Sebelum PPN:
Rp709.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the RS Pro M12 Termination Resistor Circular Connector, 4-pole RS Pro M12 Termination Resistor products.
Ideal for use in fieldbus networks.
The resistors are designed to prevent mis-mating with an M12 threaded interface and industry standard A coding.
Additionally, the connector is IP67 rated, making it extremely durable and protecting the internal connections.
It's the perfect solution when you need a rugged, reliable connection in harsh environments.
Features and Benefits: This high performance RS PRO terminating resistor has an M12 circular thread interface and industry standard A coding to prevent mis-mating Compatible with all fieldbus network systems, including PROFIBUS, DeviceNet and CANopen, providing reliable, intelligent communication and optimum connectivity This highly durable connector is rated IP67 and is ideal for use in environments exposed to extreme temperatures, UV rays or moisture, or where contact with chemicals or oils may occur Quick and easy installation makes it easy to use, saving you valuable installation time This type of circular connector is ideal for industrial applications Applications Applications: Terminating resistors are heavy-duty, versatile circular connectors that absorb signals, preventing them from reflecting off the end of a circuit.
It is widely used in data, radio signals, and frequency-based signal transmission.
They are generally designed to withstand extreme temperature changes, moisture, chemicals, oil, UV exposure, and wear and abrasion caused by mechanical vibrations, while providing reliable protection for the internal wires.
These types of industrial connectors are primarily used in:
Instrumentation Process Control Robotics Assembly Line and Manufacturing Factory Automation Industrial Production and Automation Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Connector size = M12
Plug/Socket = Plug
IP protection rating = IP67
Rated current = 4.0A
Series = CBM12
Rated voltage = 30.0 V
Operating temperature Min = -25°C

Ulasan Produk

Tidak ada ulasan