RS PRO RS Pro circular connector, contact contact: male, 4 pole female

Sebelum PPN:
Rp679.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 4 Plug/Socket = Socket Connector Size = Standard Terminal Method = Solder Current Rating = 30A IP Ingress Rating = IP68 Contact Gender = Male Voltage Rating = 500 V ac Junction Style = Screw Body Orientation = Straight Housing Material = Nylon 66 Operating Temperature Min = -25°C Cable plug 30 A circular connector with thread IP68. Cable connector plug with screw coupling High quality circular connector Waterproof rating: IP68 Panel cutout size: 21 mm Maximum current rating: 30 A Soldering attached contact termination

Ulasan Produk

Tidak ada ulasan