RS PRO RS Pro circular connector, contact contact: male, 2 pole female

Sebelum PPN:
Rp929.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Contacts = 2 Mounting Type = Flange Mount Connector Size = Standard Termination Method = Solder Current Rating = 30A IP Ingress Rating = IP68 Contact Gender = Male Voltage Rating = 500 V ac Junction Style = Screw Body Orientation = Straight Housing Material = Nylon 66 Operating Temperature Max = +85°C 2-Hole Flange Mount Plug 30 A Circular Connector with Thread IP68. 2-Hole Flange Panel Mount Connector Plug with Screw Coupling High Quality Circular Connector Waterproof Rating: IP68 Panel Cutout Hole Size: 21 mm Maximum current rating: 30 A Solder contact termination

Ulasan Produk

Tidak ada ulasan